This product requires certification to purchase.

1-1/2 in. Bronze Press Ball Valve

Viega

PureFlow® 1-1/2 in. Bronze Press Ball Valve

  • Fast #
  • Part #V98202
  • Item #7602976
  • Manufacturer Part #98202
4.4 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/2 in. Bronze Press Ball Valve

  • Fast #
  • Part #V98202
  • Item #7602976
  • Manufacturer Part #98202
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 105
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple system and connection solutions
  • Stainless steel ball
  • PTFE seat
  • Brass stem
  • EPDM stem seals
  • Bronze
  • Press connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 359
ASTM:
ASTM F-3347, ASTM F-877
CSA Certified:
CSA B125.3, CSA B137.5
Clean Bagged:
No
Collection:
PureFlow®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
Height:
3-33/40 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-22/25 in
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
180
NSF:
NSF 359, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
160
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 180 Deg F (-18 to 82 Deg C)
UL Listed:
No
UPC:
691514982021
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Operator:
Locking Lever Handle
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
1.091 lb
Width:
1-1/2 in