1-1/2 in. Plastic PEX Press 45° Elbow
PureFlow® 1-1/2 in. Plastic PEX Press 45° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- The original press fitting for PEX tubing
Specifications
- Clean Bagged:
- No
- Collection:
- PureFlow®
- Elbow Degree:
- 45 DD
- End Connection 1:
- PEX Press
- End Connection 2:
- PEX Press
- End Connections:
- PEX Press x PEX Press
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Origin:
- Domestic
- Weight:
- 0.235 lb