This product requires certification to purchase.

1-1/2 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

You last purchased this on
 
Viega

PureFlow® 1-1/2 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

  • Fast #
  • Part #V49906
  • Item #4570679
  • Manufacturer Part #49906
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 1-1/2 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

  • Fast #
  • Part #V49906
  • Item #4570679
  • Manufacturer Part #49906
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Only for PureFlow Press Polymer fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Collection:
PureFlow®
FM Approved:
No
Fitting Type:
PEX Sleeve
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Weight:
0.065 lb