1-1/2 x 1-1/4 x 1-1/4 in. Plastic PEX Press Tee
PureFlow® 1-1/2 x 1-1/4 x 1-1/4 in. Plastic PEX Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
- Factory assembled sleeve
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- PEX Press
- End Connection 3:
- PEX Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 1-1/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Weight:
- 0.275 lb