1-1/4 in. x 100 ft. Plastic Tubing in Black
PureFlow® 1-1/4 in. x 100 ft. Plastic Tubing in Black
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM E-84, ASTM F-3253, ASTM F-876, ASTM F-877
- Application:
- Commercial, Hydronic, Residential
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263