1 in. Plastic PEX Crimp Coupling
PureFlow® 1 in. Plastic PEX Crimp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-41/50 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 160
- UL Listed:
- No
- Weight:
- 0.024 lb