This product requires certification to purchase.

1 x 1 in. Tubing

You last purchased this on
 
Viega

PureFlow® 1 x 1 in. Tubing

  • Fast #
  • Part #V50601
  • Item #2150145
  • Manufacturer Part #50601
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 1 x 1 in. Tubing

  • Fast #
  • Part #V50601
  • Item #2150145
  • Manufacturer Part #50601
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable Plastic
  • For Viega ManaBloc, Viega MiniBloc
  • Requires Certification

Specifications

Brand Model Compatibility:
Model V5030, V5030.5, V5030.2, V5030.51, V5630, V5640, V5031, V5660, V5650, and V5067 ManaBloc®
Collection:
PureFlow®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
150 ft
Material:
Plastic
Pressure - Maximum:
160 psi
Product Type:
Valve Key
Weight:
0.037 lb