14 in. Nylon Cable Ties in White
PureFlow® 14 in. Nylon Cable Ties in White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 3000 Pallet: 39000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy and fast to install
- Plastic
Specifications
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No