160 psi Acudel Polymer and Polyalloy PEX Crimp 3/8 in. Valve Manifold
PureFlow® 160 psi Acudel Polymer and Polyalloy PEX Crimp 3/8 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color coded ports for hot and cold water
- Factory assembled with valves and valve key
- Supply connections not included
- Port labels included
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connection 3:
- PEX
- End Connections:
- PEX
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 17-63/100 in
- Material:
- Plastic
- Material Type:
- Acudel Polymer, Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 14
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No