160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold
PureFlow® 160 psi Polyalloy Crimp 3/4 x 1/2 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 1500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Does not include mounting hardware
Specifications
- ASTM:
- ASTM F-2159
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connection 3:
- Crimp
- End Connections:
- Crimp x Crimp x Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Length:
- 1-53/100 in
- Material:
- Plastic
- Material Type:
- Polyalloy
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No