This product requires certification to purchase.

160 psi Polymer PEX Press 1 x 3/4 x 1/2 in. Valve Manifold

You last purchased this on
 
Viega

PureFlow® 160 psi Polymer PEX Press 1 x 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #V49254
  • Item #4328603
  • Manufacturer Part #49254
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 160 psi Polymer PEX Press 1 x 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #V49254
  • Item #4328603
  • Manufacturer Part #49254
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 1500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Factory assembled sleeves
  • Does not include mounting hardware
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877
Collection:
PureFlow®
Color Finish Name:
Black
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press x Press x Press
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-18/25 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
4
Pressure - Maximum:
160 psi
UL Listed:
No