160 psi Polyphenylsulfone PEX Press 1/2 in. Valve Manifold
PureFlow® 160 psi Polyphenylsulfone PEX Press 1/2 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color coded ports for hot or cold water
- Factory assembled with valves and valve key
- Supply connections not included
- Port labels included
- Optional red valve caps included for hot water
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-13/100 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 5
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No