This product requires certification to purchase.

2 in. Plastic PEX Pipe Clamp

You last purchased this on
 
Viega

PureFlow® 2 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #V52017
  • Item #4397011
  • Manufacturer Part #52017
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 2 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #V52017
  • Item #4397011
  • Manufacturer Part #52017
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The original press fitting for PEX tubing
  • For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
  • Plastic
  • Requires Certification

Specifications

Application:
PEX
Collection:
PureFlow®
Color Finish Name:
Black
Fits Pipe Size:
2 in
Height:
4-29/100 in
Length:
3-21/50 in
Material:
Plastic
Origin:
Domestic
Product Type:
Clip, Strut Clamp
Width:
1-18/25 in