This product requires certification to purchase.

2 in. Plastic PEX Press Coupling

You last purchased this on
 
Viega

PureFlow® 2 in. Plastic PEX Press Coupling

  • Fast #
  • Part #V49409
  • Item #4554863
  • Manufacturer Part #49409
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 2 in. Plastic PEX Press Coupling

  • Fast #
  • Part #V49409
  • Item #4554863
  • Manufacturer Part #49409
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1250
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
PEX Press
End Connections:
PEX Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-4/25 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.305 lb