This product requires certification to purchase.

3/4 x 3/4 in. PEX Stub Out Elbow without Plate

You last purchased this on
 
Viega

PureFlow® 3/4 x 3/4 in. PEX Stub Out Elbow without Plate

  • Fast #
  • Part #V44240
  • Item #3599296
  • Manufacturer Part #44240
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 3/4 x 3/4 in. PEX Stub Out Elbow without Plate

  • Fast #
  • Part #V44240
  • Item #3599296
  • Manufacturer Part #44240
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 4050
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
160 psi