3/8 in. Brass PEX Crimp x 1/2 in. Ballcock Closet Adapter
PureFlow® 3/8 in. Brass PEX Crimp x 1/2 in. Ballcock Closet Adapter
Package Quantity Info:
Each: 1 Case: 50 Pallet: 8000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Ballcock
- End Connections:
- PEX Crimp x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Closet Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/25 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514462233
- Weight:
- 0.085 lb