3/8 in. Plastic PEX Pipe Clamp
PureFlow® 3/8 in. Plastic PEX Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 50000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy and fast to install
- Nail provided with each clamp
- For use with Viega PureFlow PEX, Viega FostaPEX, or Viega Barrier PEX
- Plastic
Specifications
- Application:
- PEX
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/8 in
- Height:
- 2 in
- Length:
- 22/25 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- J-Clamp, Nail
- Width:
- 3/8 in