3/8 x 1/2 x 8 in. PEX Stub Elbow Without Plate
PureFlow® 3/8 x 1/2 x 8 in. PEX Stub Elbow Without Plate
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 6000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/4 in
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi