30 x 14 in. Access Panel
PureFlow® 30 x 14 in. Access Panel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounts between 16" on center studs
- Can be mounted vertically or horizontally
- Textured finish
- For use with ManaBloc® and MiniBloc™
Specifications
- Application:
- Commercial, Residential
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Length:
- 30 in
- Material:
- Plastic
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 30 in
- UL Listed:
- No
- Width:
- 14 in