This product requires certification to purchase.

300 ft. x 1/2 in. Plastic Tubing in Blue and Red

You last purchased this on
 
Viega

PureFlow® 300 ft. x 1/2 in. Plastic Tubing in Blue and Red

  • Fast #
  • Part #V32326
  • Item #1846589
  • Manufacturer Part #32326
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow® 300 ft. x 1/2 in. Plastic Tubing in Blue and Red

  • Fast #
  • Part #V32326
  • Item #1846589
  • Manufacturer Part #32326
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Recycled plastic reel
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Collection:
PureFlow®
Color Finish Name:
Blue, Red
Diameter - Outside:
1/2 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
300 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
No