5/8 in. Bronze PEX Press Coupling
PureFlow® 5/8 in. Bronze PEX Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 200 Pallet: 10800-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Faster and easier than traditional radiant installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- PEX Press
- End Connections:
- Press
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-19/50 in
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.068 lb