Steel Mounting Set (Pack of 2)
PureFlow® Steel Mounting Set (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pre-drilled to mount on 16 in center studs
- For mounting Viega Mana Bloc between studs
- Steel
Specifications
- Collection:
- PureFlow®
- Length:
- 1-2/5 in
- Material:
- Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Product Type:
- Mounting Set