This product requires certification to purchase.

You last purchased this on
 
Viega

PureFlow®

  • Fast #
  • Part #V41723
  • Item #3599820
  • Manufacturer Part #41723
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

PureFlow®

  • Fast #
  • Part #V41723
  • Item #3599820
  • Manufacturer Part #41723
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact, color coded handle
  • Tool can be calibrated for extended service life
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM F-1807, ASTM F-2023, ASTM F-2159, ASTM F-876, ASTM F-877
Application:
PEX Pipe
CSA Certified:
CSA B137.5, CSA B214
Collection:
PureFlow®
Color Finish Name:
Yellow
Jaw Capacity (in):
0.5 in
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Crimper
UL Listed:
UL 1821/UL 2846
Weight:
2.459 lb