This product requires certification to purchase.

You last purchased this on
 
Viega

  • Fast #
  • Part #V11430
  • Item #3407318
  • Manufacturer Part #11430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viega

  • Fast #
  • Part #V11430
  • Item #3407318
  • Manufacturer Part #11430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in heating, cooling, and snow melt applications
  • Oxygen diffusion barrier with protective outer layer
  • 6 month UV resistance
  • Utilizes ViegaPEX™ Press fittings
  • PEX designation code 5306
  • Chlorine resistance ratings CL5
  • Produced at ISO 9001 Facility
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM F-876, ASTM F-877
Application:
Heating and Cooling, Potable Water
CSA Certified:
CSA B-137.5
Color Finish Name:
Black
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
Yes
Length:
400 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
UL Listed:
Yes