Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to wire
- low power consumption
Specifications
- AMP:
- 0.075
- Brand Model Compatibility:
- 2874.5US, 2878.6, 2878.7, and 2878.8, 2804, and 2879, 2874.7US
- Height:
- 2-1/4 in
- Material:
- Plastic
- Volts:
- 24V
- Width:
- 1-73/100 in