Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 80 Pallet: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with VieagPEX® Barrier and FostaPEX® Tubing
- Works with multiple tubing sizes
- Provides insulation, vapor barrier and fastener all in one product
Specifications
- Brand Model Compatibility:
- FostaPEX 35019, 35020, 35021, 11415, 11418, 11420, 11425, 11427, 11428, 11430, 11435, 11436, 11440, 11445, 11450
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 2-7/8 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- Product Type:
- Rapid Grid
- Size:
- 48 in x 24 in x 1 in
- UL Listed:
- No
- Width:
- 24 in