This product requires certification to purchase.

23 in. Low Loss Header for Type 80/60

You last purchased this on
 
Viessmann

23 in. Low Loss Header for Type 80/60

  • Fast #
  • Part #V7498529
  • Item #4291583
  • Manufacturer Part #7498529
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viessmann

23 in. Low Loss Header for Type 80/60

  • Fast #
  • Part #V7498529
  • Item #4291583
  • Manufacturer Part #7498529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
19.5 gpm
Height:
23 in
Width:
10-3/4 in