This product requires certification to purchase.

Low Loss Header for Viessmann Vitodens 100-W Gas Condensing Boiler

You last purchased this on
 
Viessmann

Low Loss Header for Viessmann Vitodens 100-W Gas Condensing Boiler

  • Fast #
  • Part #V7498530
  • Item #4291584
  • Manufacturer Part #7498530
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viessmann

Low Loss Header for Viessmann Vitodens 100-W Gas Condensing Boiler

  • Fast #
  • Part #V7498530
  • Item #4291584
  • Manufacturer Part #7498530
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Vitodens 100-W
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
35 gpm
Product Type:
Low Loss Header