53 gal. Indirect-Fired Water Heater Tank
Vitocell 300-V 53 gal. Indirect-Fired Water Heater Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Corrosion-resistant tank of high-grade stainless steel offers a long service life
- Ensure abundant supply of domestic hot water all day long
- Highly effective HCFC-free insulation reduces standby losses
- Certified to CSA low lead content certification program, including US safe drinking water act, NSF/ANSI 372
- Constructed of high-quality homogeneous stainless steel surfaces
- Lifetime warranty for all Vitocell 300 DHW tanks, so you can have peace of mind
Documents
Specifications
- Capacity:
- 53 gal
- Collection:
- Vitocell 300-V
- Diameter:
- 25 in
- End Connections:
- MNPT
- Height:
- 55-1/2 in
- Material:
- Stainless Steel
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 143 lb