This product requires certification to purchase.

16 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey

VIGO

Concreto Stone™ 16 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey

  • Fast #
  • Part #VVG04064
  • Item #9843203
  • Manufacturer Part #VG04064
5 out of 5 Customer Rating
Brand image
VIGO

Concreto Stone™ 16 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey

  • Fast #
  • Part #VVG04064
  • Item #9843203
  • Manufacturer Part #VG04064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concreto stone: Handcrafted concrete composite is more durable than the usual sink materials
  • Easy installation: The user-friendly instructions support quick and easy above-counter installation
  • Quick drain: This handmade rectangular vessel sink facilitates fast, seamless and complete water drainage
  • Non stick shield: Grey bathroom vessel sink material is non-stick for easy cleaning
  • Temp guard: The sink surface is heat resistant
  • Repellant seal: This stone vessel sink’s composite is naturally resistant to bacteria growth
  • Premium design: Curved corners for safety as well as visual aesthetics
  • Scratch-resistant: The sink material is scratch resistant to keep the surface in pristine condition
  • Lifetime warranty: All VIGO bathroom vessel sinks come quality assured with a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Concreto Stone™
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Opening:
1-3/4 in
IAPMO Listed:
Yes
Length:
16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
16 in x 12 in x 4 in
Sink Depth:
4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
UPC:
849922067247
Vessel Only:
Yes
Width:
12 in