23 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey
Concreto Stone™ 23 in. Vessel Mount Rectangular Concrete Bathroom Sink in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concreto stone: Handcrafted concrete composite is more durable than the usual sink materials
- Easy installation: The user-friendly instructions support quick and easy above-counter installation
- Quick drain: This handmade rectangular vessel sink facilitates fast, seamless and complete water drainage
- Non stick shield: Grey bathroom vessel sink material is non-stick for easy cleaning
- Temp guard: The sink surface is heat resistant
- Repellant seal: This stone vessel sink’s composite is naturally resistant to bacteria growth
- Premium design: Curved corners for safety as well as visual aesthetics
- Scratch-resistant: The sink material is scratch resistant to keep the surface in pristine condition
- Lifetime warranty: All VIGO bathroom vessel sinks come quality assured with a limited lifetime warranty
- Faucet features 1-hole above-counter installation, compatible with any vessel sink
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Concreto Stone™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-3/4 in
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- Yes
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 14 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 849922067254
- Vessel Only:
- Yes
- Width:
- 14 in