22 in. Vessel Mount Rectangular Glass Bathroom Sink in Matte Brushed Gold/Matte Black
Hadyn 22 in. Vessel Mount Rectangular Glass Bathroom Sink in Matte Brushed Gold/Matte Black
Product Details
Product Details
- MatteShell™ construction is 30x more durable and stronger than acrylic
- All parts, hardware and user-friendly instructions ensures DIY above counter installation in minutes
- Scratch resistant coating prevents marks, scratches and fingerprints
- 7-layer plated finish on faucet expertly repels rust and corrosion
- Solid brass faucet is durable and resilient
- Included matching finish pop-up drain ensures fast draining and is engineered to prevent clogging
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Hadyn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Brushed Gold/Matte Black
- Drain Opening:
- 1-3/4 in
- Flow Rate:
- 1.2 gpm
- Height:
- 4-3/8 in
- Length:
- 22 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in
- Sink Depth:
- 4-3/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 14 in