16 in. Vessel Mount Round Stone Composite Bathroom Sink in Matte White
Lotus 16 in. Vessel Mount Round Stone Composite Bathroom Sink in Matte White
Frequently Purchased Together
Product Details
Product Details
- Crafted from VIGO's proprietary Matte Stone™, a resilient, non-porous material that prevents discoloration and fading, as well as protects against impact and scratches
- Easy, above counter installation will elevate your bathroom while optimizing counter space
- Fingerprint-resistant sink stays effortlessly clean despite normal use
- Long lasting finish maintains resilience for years to come
- Deep basin guards against water splashing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lotus
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Drain Opening:
- 1-3/4 in
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone Composite
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 16 in