This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet

You last purchased this on
 
VIGO

Madison Single Handle Monoblock Bathroom Sink Faucet

Brand image
You last purchased this on
 
VIGO

Madison Single Handle Monoblock Bathroom Sink Faucet

  • Fast #
  • Part #VVG01044MGMB
  • Item #9374324
  • Manufacturer Part #VG01044MGMB
5 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Madison
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Flow Rate:
1.2 gpm
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/8 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing