This product requires certification to purchase.

12 in. Bamboo Cutting Board

You last purchased this on
 
Viking Range

12 in. Bamboo Cutting Board

  • Fast #
  • Part #VCBC12G
  • Item #4129600
  • Manufacturer Part #CBC12G
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viking Range

12 in. Bamboo Cutting Board

  • Fast #
  • Part #VCBC12G
  • Item #4129600
  • Manufacturer Part #CBC12G
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dense bamboo construction
  • Made from eco-friendly 100% renewable resource
  • For use with custom ranges/range tops griddle/simmer plate
  • Requires Certification

Specifications

Brand Model Compatibility:
VGCC, VGSC, VDSC, VGRT
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Bamboo
Dishwasher Safe:
No
Height:
3/4 in
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Wood
Material Type:
Bamboo
Shape:
Rectangular
Size:
22-1/2 in x 12 in
Weight:
5 lb
Width:
12 in