This product has been replaced by
Manufacturer Part #RVFFR336SS
3 Series
Product Details
Product Details
- Cold Zone™ Drawer can be set for either produce or long-term meat storage with its separate temperature control.
- Premium air purification system keeps clean air circulating to prevent odor transfer.
- Conventional, freestanding refrigerator size with 24 inch deep side panels integrates seamlessly with any pre-existing, surrounding cabinetry.
- Four adjustable tempered glass spill-proof shelves: three sliding; one slide-under.
- Electronic controls with digital temperature readout.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.1 cu ft
- Collection:
- 3 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.70 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.4 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Full
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 347 lb
- Width:
- 36 in