This product has been replaced by
Manufacturer Part #RVRF3361SS
3 Series
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.1 cu ft
- Collection:
- 3 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30-3/4 in
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 15.4 cu ft
- Refrigerator Type:
- Counter Depth, French Door, Full
- Width:
- 36 in