36 in. 3-Burner Propane Outdoor Freestanding Grill with Rotisserie in Stainless Steel
36 in. 3-Burner Propane Outdoor Freestanding Grill with Rotisserie in Stainless Steel
Product Details
Product Details
Specifications
- BTU:
- 25000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29 in
- Fuel Type:
- Propane
- Height:
- 27-5/8 in
- Ignition System:
- Electronic Ignition
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Width:
- 36 in