29-1/2 in. 900W 1.6 cu. ft. Built-In Microwave
5 Series 29-1/2 in. 900W 1.6 cu. ft. Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large interior - large 1.6 cubic feet cooking interior gives you more flexibility
- Two-level cooking racks - stainless steel interior with 2 level cooking racks, fits a standard 9 x 13 pan
- Safety lock - prevents unwanted oven operation such as by small children. The oven can be set so that the control panel is deactivated or locked
- Auto defrost for quick and accurate thawing
- Speed bake and speed roast combines Microwave assist for speed cooking
- Convection programs - bake, roast, grill and 15 more menus
- Built in speed and convenience with 900W of microwave cooking power
- Melt/soften/warm is ideal for melting chocolate, softening butter, or warming syrup
Specifications
- ADA Compliant:
- No
- AMP:
- 11.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 25-13/16 in
- Energy Star Compliant:
- No
- Height:
- 17-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 220/240V
- Watts:
- 900 W
- Width:
- 29-1/2 in