29-7/8 x 19-1/2 x 35-7/8 in. 4-Burner Electric Induction Freestanding Range
5 Series 29-7/8 x 19-1/2 x 35-7/8 in. 4-Burner Electric Induction Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MagneQuick™ induction elements convert electricity into a magnetic field, which reacts with iron in your cookware and instantly transforms the pan into the heat source
- Maximize airflow and fluffiness with vary-speed Dual Flow™ convection system. Two-speed convection system capable of turning the fan in both directions. This combined with the largest convection fan blade in the industry provides maximum airflow
- Get more control and less mess with the 10-pass concealed bake element. This dual concealed bake element provides finer temperature control and makes oven clean up easy
- Wait less and cook more with the Rapid Ready™ preheat system. Quick preheat means less time for the user to wait for the oven to be ready to cook in
- Cook for everyone you know and still have leftovers with the largest capacity oven in the industry
- Go from toasting to searing with the variety of settings available on the electric broiler with heat reflector. 10-pass broiler with heat reflector with HI, MED, and LOW settings provides intense searing heat for a variety of broiling applications
Specifications
- Burner Type:
- Induction
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/White
- Control Type:
- Knob
- Depth:
- 19-1/2 in
- Height:
- 35-7/8 in
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- Yes
- Watts:
- 3700 W
- Weight:
- 426 lb
- Width:
- 29-7/8 in