This product requires certification to purchase.

30 in. Convertible Range Hood in Stainless Steel

You last purchased this on
 
Viking Range

5 Series 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #VVWH3010SS
  • Item #1245895
  • Manufacturer Part #VWH3010SS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viking Range

5 Series 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #VVWH3010SS
  • Item #1245895
  • Manufacturer Part #VWH3010SS
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Create ambiance in the kitchen and enjoy better visibility and a picturesque display. Dimmer-controlled halogen lights allow custom lighting, so you can leave them on your favorite settings.
  • With the help of a heat sensor, cook without care as our ventilator automatically increases power if temperatures reach uncomfortable levels.
  • Virtually Seamless Design: Blend in and stand out with a smooth, clean look and a virtually seamless design.
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
460 ft3/min
Collection:
5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
21 in
Duct Size:
12 in
Energy Star Compliant:
No
Filter Type:
Baffle
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Material:
Stainless Steel
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
30 in