47-7/8 in. 8-Burner Electric and Gas Freestanding Range
5 Series 47-7/8 in. 8-Burner Electric and Gas Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The VariSimmer™ setting on all burners provides gentle, even simmering at precisely low cooking temperatures
- Cook like a pro with up to 15,000 BTUs and infinite settings of easy-to-clean high performance open burners with porcelain/cast iron caps
- The exclusive SureSpark™ ignition system ensures automatic ignition/re-ignition should the burners extinguish any time while cooking
- Lock in all the savory juices of even the thickest porterhouse with the intense heat of the restaurant-quality Gourmet-Glo™ infrared broiler. Intense heat from broiler sears meats and fish locking in juices
- Bake breads and cakes to lofty perfection with the incredibly even heat circulation of the ProFlow™ convection baffle system. Each pro flow baffle has been engineered specifically for each oven cavity to maximize even cooking
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Automatic Shut-Off:
- No
- BTU:
- 30000
- Burner Type:
- Open
- Capacity:
- 6.1 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-11/16 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 37 in
- Ignition System:
- SureSpark
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 30
- Material:
- Stainless Steel
- Number of Burners:
- 8
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- Volts:
- 120V
- Weight:
- 585 lb
- Width:
- 47-7/8 in