6-Burner Induction Cooktop
5 Series 6-Burner Induction Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MagneQuick™ induction power generators utilize magnetic energy for superior power, responsiveness, and efficiency
- Power management induction system provides a boost of superior power on select elements for faster boil times
- Large 9” induction elements each provide up to 3,700 watts of power
- Simmer setting is perfect for gentle melting or keeping cooked food warm
- Heavy-duty BlackChrome™ knobs and square bezels shipped standard
- Strong, wear-resistant glass ceramic surface for excellent cleanability
- Element lights indicate hot surfaces and active elements
- Sensor turns off element if cookware is not detected
Specifications
- AMP:
- 60
- Burner Type:
- Induction
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-15/16 in
- Height:
- 9-1/16 in
- Ignition System:
- Electric Ignition
- Material:
- Stainless Steel, Ceramic Glass
- Number of Burners:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Volts:
- 208/240V
- Watts:
- 3700 W
- Width:
- 35-7/8 in