4 Burner Sealed Cooktop in Stainless Steel
7 Series 4 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 23000
- Burner Type:
- Sealed
- Collection:
- 7 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 8-3/4 in
- MBH:
- 23
- Number of Burners:
- 4
- Power Source:
- Gas
- Width:
- 35-7/8 in