1.5 cu. ft. 900 W Countertop Microwave
Professional 1.5 cu. ft. 900 W Countertop Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19 in
- Energy Star Compliant:
- No
- Height:
- 14-7/8 in
- Interior Light:
- Yes
- Microwave Type:
- Conventional Microwave Oven
- Number of Settings:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 24-5/8 in