2.0 cu. ft. 1100 W Countertop Microwave
Professional 2.0 cu. ft. 1100 W Countertop Microwave
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Conventional Microwave Oven
- Number of Settings:
- 13
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 24 in