23-7/8 in. Built-in, Freestanding Outdoor Refrigerator in Stainless Steel
Professional 5 Series 23-7/8 in. Built-in, Freestanding Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-23/32 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 33-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 160 lb
- Width:
- 23-7/8 in