60 in. Dual Fuel 6-Burner Sealed Freestanding Range in Slate Blue
Professional 5 Series 60 in. Dual Fuel 6-Burner Sealed Freestanding Range in Slate Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 34.7, 40
- Automatic Shut-Off:
- No
- BTU:
- 18500
- Burner Type:
- Sealed
- Capacity:
- 9.4 cu ft
- Collection:
- Professional 5 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Slate Blue
- Control Type:
- Turn Knob
- Depth:
- 28-11/16 in
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 37 in
- Ignition System:
- SureSpark
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 18.5
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 750 lb
- Width:
- 60 in