This product requires certification to purchase.

36 in. 22.8 cu. ft. Counter Depth, Column and Full Refrigerator in Stainless Steel

You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22.8 cu. ft. Counter Depth, Column and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #VVCRB5361RSS
  • Item #4347991
  • Manufacturer Part #VCRB5361RSS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22.8 cu. ft. Counter Depth, Column and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #VVCRB5361RSS
  • Item #4347991
  • Manufacturer Part #VCRB5361RSS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.8 cu ft
Collection:
Quiet Cool™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-1/2 in
Height:
84-1/16 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
22.8 cu ft
Refrigerator Type:
Counter Depth, Column, Full
UL Listed:
Yes
Volts:
115V
Width:
36 in