47-7/8 in. 6.2 cu. ft. 4-Burner 20000 BTU Sealed Dual Fuel Freestanding Range in Cast Black
Tuscany 47-7/8 in. 6.2 cu. ft. 4-Burner 20000 BTU Sealed Dual Fuel Freestanding Range in Cast Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High performance burners provide fast boil times and a gentle simmer- 20,000 BTU - 8,500 BTU high burner ratings
- Stainless steel burner pan
- Electronic single point, spark ignition/re-ignition on all burners
- Porcelain coated cast iron burner grates
- Storage drawer for baking pans with SoftClose® glides
- Polished chrome die cast knobs
Specifications
- ADA Compliant:
- No
- AMP:
- 28.5
- BTU:
- 20000
- Burner Type:
- Sealed
- Capacity:
- 6.2 cu ft
- Collection:
- Tuscany
- Color Finish Category:
- Blacks
- Color Finish Name:
- Cast Black
- Control Type:
- Knob
- Depth:
- 30-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 36-5/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20
- Number of Burners:
- 4
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING! CANCER AND REPRODUCTIVE HARM WWWP65WARNINGSCAGOV
- Self Clean:
- No
- Volts:
- 240V
- Width:
- 47-7/8 in